Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White and Gold Boucle and Metal Curved Back Dining Side Chair

  • Mfr # 719661

  • Zoro # G522811655


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Back Style
Bentwood Back
Arms
No
Purposeful Distressing Type
No Distressing
Depth (In.)
22.83 in
Height (In.)
17.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719661
Zoro #
G522811655
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
22.83 in
Height (In.)
17.6 in
Width (In.)
25.98 in

Details

Back Style
Bentwood Back
Arms
No
Material
Boucle
Finish
Polished
Purposeful Distressing Type
No Distressing
Set
Yes
Stackable
No
Dining Chair Type
Side Chair
Capacity
400 lb
Leg Material
Metal
Wheels Included
No
Leg Color
Gold
Seat Material
Upholstery
Upholstery Color
White
Seating Frame Material
Metal
Number of Chairs Included
1
Natural Variation Type
No Natural Variation
Color
White
Seat Color
White
Upholstered
Yes

Description

Bring this comfortable white and gold boucle and metal curved back dining side chair to your table to enjoy long lasting quality time with your family and friends. Without arms, this versatile and stylish chair easily fits around the table, but also works well as an accent in living room, office, or bedroom. The soft cozy boucle texture and bentwood, partially open curved back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 17.60-inch h x 25.98-inch w x 22.83-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.