Shop HOMEROOTS
See all product information
Create Account
White and Gold Child of God Hand Painted Mouth Blown Glass Ornament
- Mfr # 477554
- Zoro # G022894943
product price:Â
$
28.39
/ea
Key Features
Style
Contemporary
Occasion
Christmas
Shatterproof
No
Depth
3 in
Outdoor Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477554
- Zoro #
- G022894943
- UPC #
- -
- Country of Origin
- China
- Style
- Contemporary
- Occasion
- Christmas
- Shatterproof
- No
- Outdoor Use
- No
- Color
- Yellow, White
- Attachment Type
- Hanging Ornament
- Number in Set
- 1
- Material
- Glass
- Theme
- Christmas
- Item
- Christmas Ornaments
- Type
- Ball Ornament
- Commercial Use
- No
- Pattern
- Solid
Dimensions
- Depth
- 3 in
- Length
- 3 in
- Width
- 3 in
Description
Restore your faith with the White and Gold Child of God Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3" x 3" x 3".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.