Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White And Gold Coastal Sculpture

  • Mfr # 392416

  • Zoro # G622883163


product price: $71.99
/ea

Key Features

Color
White
Assembly Required
No
Plays Music
No
Nature Motif
No Nature
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392416
Zoro #
G622883163
UPC #
-
Country of Origin
China

Dimensions

Length
12 in
Width
3 in
Depth
6 in

Details

Color
White
Assembly Required
No
Plays Music
No
Item
Sculptures
Nature Motif
No Nature
Sculpture Type
Tabletop Sculpture
Design Motif
Not an animal
Material
Metal
Subject
Nature
Hand Painted
No
Construction Method
Machine-Made
Occasion
No Holiday
Commercial Use
No
Finish
Matte
Pieces per Set
1

Description

Bring in the feel of the sea to the decor of your home with this White and Gold Coastal Decor Piece. This piece is made from a mixture of resin and metal in a very neutral colorway. There is a white resin cast square shape that serves as the base that holds the coastal decor piece in place. On top of this base there is a gold metal rod that extends in to a semi circle shape. This semi-circle shape holds the white resin coastal piece in place. There are tiny details on the coastal piece which add depth and texture to the overall look of this piece. This decor piece is perfect for anywhere in your home and will elevate the space with its unique design. 12" H x 3" W x 6" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.