
White And Gold Empire Three Light Metal and Beads Dimmable Chandelier
Mfr # 611331
Zoro # G622347351
product price: $610.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Width
26 in
Length
26 in
Height
23 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611331
Zoro #
G622347351
UPC #
-
Country of Origin
China
Dimensions
Width
26 in
Length
26 in
Height
23 in
Details
Application Type
No
Item
Chandelier
Assembly Required
No Assembly Needed
Description
Dress up your entryway, dining room, kitchen, or bedroom with this white and gold empire three light metal and beads dimmable chandelier. With its white and gold finish, this light fixtue oozes with rich charm. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 23-inch h x 26-inch w x 26-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.