
White and Gold Faux Leather Adjustable Height Swivel Rolling Office Chair
Mfr # 554024
Zoro # G822810389
product price:Â $244.99
/ea
Free Shipping & Returns
Key Features
Frame Finish
Glossy
Seat Color
White
Size
Standard
Frame Color
Gold
Headrest Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554024
Zoro #
G822810389
UPC #
-
Country of Origin
China
Dimensions
Size
Standard
Seat Width
22 in
Adjustable Chair Back Height
No
Seat Depth
22 in
Height
29.3 in
Details
Item
Task Chair
Frame Finish
Glossy
Seat Color
White
Frame Color
Gold
Headrest Included
No
Seat Material
Steel
Arms Included
No
Features
Upholstered Seat, Seat Height Adjustment, No Distressing, No Natural Variation
Back Upholstery Material
Faux Leather
Back Color
White
Weight Capacity
250 lb
Back Angle Adjustment
No
Solid Wood Construction
No
Set
No
Description
Far from just a perch when studying or working, this stylish white and gold adjustable height swivel rolling office chair brings style and function to your workspace. This chair features a steel frame to provide sturdiness when the chair is in use. Features a durable faux leather back for those who are looking for a softer, but still stylish and durable seating option. This design is height-adjustable to personally tailor your space. Designed with a combination of practicality and good looks, this chair is just what you need to complete your office or home office. 29.3-inch h x 22-inch w x 22-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.