
White and Gold Velvet and Metal Curved Back Dining Side Chair
Mfr # 719658
Zoro # G322811664
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Wheels Included
No
Seat Material
Upholstery
Upholstery Color
White
Capacity
400 lb
Arms
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
719658
Zoro #
G322811664
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
17.6 in
Width (In.)
25.98 in
Depth (In.)
22.83 in
Details
Wheels Included
No
Seat Material
Upholstery
Upholstery Color
White
Capacity
400 lb
Arms
No
Seat Color
White
Material
Velvet
Dining Chair Type
Side Chair
Color
White
Leg Color
Gold
Natural Variation Type
No Natural Variation
Upholstered
Yes
Seating Frame Material
Metal
Set
Yes
Stackable
No
Number of Chairs Included
1
Leg Material
Metal
Back Style
Bentwood Back
Purposeful Distressing Type
No Distressing
Finish
Polished
Description
Make your dining experience the best with this white and gold velvet and metal curved back dining side chair. Without arms, this versatile and stylish chair easily fits around the table, but also works well as an accent in living room, office, or bedroom. The bentwood, partially open curved back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 17.60-inch h x 25.98-inch w x 22.83-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.