
White and Gray Faux Marble And Upholstery Lighted Queen Bed Frame
Mfr # 564755
Zoro # G022364538
product price: $1,291.99
/ea
Free Shipping & Returns
Key Features
Overall Height
61 in
Commercial Use
No
Material
Wood
Overall Length
63.4 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
564755
Zoro #
G022364538
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Height
61 in
Overall Length
63.4 in
Overall Width
86.2 in
Details
Item
Standard Bed
Commercial Use
No
Material
Wood
Assembly Required
Full Assembly Needed
Color
Gray
Description
Create a haven for relaxation and sweet dreams with this fabulous white and gray faux marble and upholstery lighted queen bed frame. Partially upholstered in a gray, rugged polyester blend, this bed brings a unique and designer perspective to your space with its faux marble finish and LED lights. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 61-inch h x 86.2-inch w x 63.4-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.