Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White and Gray Reversible Inlaid Panels Solid Wood Full Bed Frame

  • Mfr # 530214

  • Zoro # G322366966


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Overall Length
56.75 in
Material
Wood
Overall Height
42.5 in
Overall Width
77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530214
Zoro #
G322366966
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
56.75 in
Overall Height
42.5 in
Overall Width
77 in

Details

Assembly Required
Full Assembly Needed
Color
Gray White
Material
Wood
Item
Standard Bed
Application Type
No

Description

Drift off to a great night's sleep with the luxuriously stylish gray and white reversible inlaid panels solid wood full bed frame. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom and gives you lots of versatility to reverse and change up the look as desired. With the reversable function you can choose to have a solid color or a two-tone look. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 42.5-inch h x 77-inch w x 56.75-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.