Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White and Gray Wood And Faux Leather Lighted King Bed Frame

  • Mfr # 564752

  • Zoro # G822358522


product price: $1,498.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Material
Wood
Overall Length
79.4 in
Color
White Gray
Overall Height
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564752
Zoro #
G822358522
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Length
79.4 in
Overall Height
61 in
Overall Width
86.2 in

Details

Commercial Use
No
Material
Wood
Color
White Gray
Assembly Required
Full Assembly Needed
Item
Standard Bed

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this white and gray wood and faux leather lighted king bed frame. Partially upholstered in a gray, rugged faux leather, this bed brings a unique and designer perspective to your space. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. The addition of LED lighting in the headboard gives this bed some special flair. This bed is the perfect way to make your bedroom comfortable and inviting. 61-inch h x 86.2-inch w x 79.4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.