Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White and Gray Wood And Faux Leather Lighted King Bed Frame

  • Mfr # 564754

  • Zoro # G622346262


product price: $1,498.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
White Gray
Material
Wood
Commercial Use
No
Assembly Required
Full Assembly Needed
Overall Height
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564754
Zoro #
G622346262
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height
61 in
Overall Length
79.4 in
Overall Width
86.2 in

Details

Color
White Gray
Material
Wood
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Standard Bed

Description

The white and gray wood and faux leather king bed frame is the ultimate combination of comfort and style. This partially upholstered bed frame is covered in a beautiful gray faux leather that brings a unique and special touch to your room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. The addition of LED lighting in the headboard gives this bed some special flair. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. 61-inch h x 86.2-inch w x 79.4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.