White and Gray Wood And Faux Leather Lighted Queen Bed Frame

  • Mfr # 564753

  • Zoro # G222346112


product price: $1,162.99
/ea
Free Shipping & Returns

Key Features

Overall Width
86.2 in
Commercial Use
No
Overall Height
61 in
Material
Wood
Overall Length
63.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564753
Zoro #
G222346112
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
86.2 in
Overall Height
61 in
Overall Length
63.4 in

Details

Color
White Gray
Commercial Use
No
Item
Standard Bed
Material
Wood
Assembly Required
Full Assembly Needed

Description

Create a haven for relaxation and sweet dreams with this fabulous white and gray wood and faux leather lighted queen bed frame. This partially upholstered bed frame is covered in a beautiful gray faux leather that brings a unique and special touch to your room. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. The addition of LED lighting in the headboard gives this bed some special flair. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 61-inch h x 86.2-inch w x 63.4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.