
White and Gray Wood And Upholstery Lighted King Bed Frame
Mfr # 634348
Zoro # G422373550
product price: $1,664.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Overall Height
61 in
Commercial Use
No
Overall Length
80.39 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634348
Zoro #
G422373550
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Height
61 in
Overall Length
80.39 in
Overall Width
84.17 in
Details
Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Standard Bed
Color
Gray
Material
Wood
Description
Create a haven for relaxation and sweet dreams with this fabulous white and gray wood and upholstery lighted king bed frame. Partially upholstered in a gray, rugged polyester blend, this bed brings a unique and designer perspective to your space. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 61.00-inch h x 84.17-inch w x 80.39-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.