Zoro Homepage

White and Light Gray Ribbed Texture Wood And Upholstery Lighted Full Bed Frame

  • Mfr # 564729

  • Zoro # G522346331


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Color
Light Gray
Overall Height
53.74 in
Overall Length
56.18 in
Material
Wood
Overall Width
79.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564729
Zoro #
G522346331
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height
53.74 in
Overall Length
56.18 in
Overall Width
79.8 in

Details

Color
Light Gray
Material
Wood
Assembly Required
Full Assembly Needed
Item
Standard Bed
Commercial Use
No

Description

Update and anchor your room in style with the fabulous white and light gray ribbed texture wood upholstery full bed frame. Partially upholstered in a light gray, rugged polyester blend, this bed brings a unique and designer perspective to your space. The addition of LED lighting in the headboard gives this bed some special flair. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed is the perfect way to make your bedroom comfortable and inviting. 53.74-inch h x 79.8-inch w x 56.18-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.