
White and Light Gray Ribbed Texture Wood And Upholstery Lighted King Bed Frame
Mfr # 564730
Zoro # G422363421
product price: $1,084.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Color
Light Gray
Overall Height
53.74 in
Overall Length
78.23 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564730
Zoro #
G422363421
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Height
53.74 in
Overall Length
78.23 in
Overall Width
84.92 in
Details
Assembly Required
Full Assembly Needed
Color
Light Gray
Material
Wood
Item
Standard Bed
Commercial Use
No
Description
Create a haven for relaxation and sweet dreams with this fabulous white and light gray ribbed texture wood upholstered king bed frame. This partially upholstered bed frame is covered in a beautiful light gray polyester blend that brings a unique and special touch to your room. The addition of LED lighting in the headboard gives this bed some special flair. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. 53.74-inch h x 84.92-inch w x 78.23-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.