
White and Light Gray Ribbed Texture Wood And Upholstery Lighted Queen Bed Frame
Mfr # 564731
Zoro # G322363842
product price: $603.99
/ea
Free Shipping & Returns
Key Features
Overall Length
62.48 in
Overall Width
84.92 in
Material
Wood
Color
Light Gray
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564731
Zoro #
G322363842
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Length
62.48 in
Overall Width
84.92 in
Overall Height
53.74 in
Details
Item
Standard Bed
Material
Wood
Color
Light Gray
Commercial Use
No
Assembly Required
Full Assembly Needed
Description
Drift off to a great night's sleep with the luxuriously stylish white and light gray ribbed texture wood upholstered queen bed frame. This partially upholstered bed frame is covered in a beautiful light gray polyester blend that brings a unique and special touch to your room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. The addition of LED lighting in the headboard gives this bed some special flair. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. 53.74-inch h x 84.92-inch w x 62.48-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.