Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White and Natural 35" Kitchen Island With Storage

  • Mfr # 526157

  • Zoro # G322358695


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Color
White
Application Type
No
Depth
27.6 in
Height
40.5 in
Width
35.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526157
Zoro #
G322358695
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
27.6 in
Height
40.5 in
Width
35.4 in

Details

Color
White
Application Type
No
Item
Kitchen Carts-Island
Assembly Required
Full Assembly Needed

Description

The addition of an island or cart can be used for a variety of tasks, from food preparation and cooking to serving and dining. This white and natural 35-inch kitchen island with storage stands out from the rest because of its excellent design and versatility. Made of a combination of durable manufactured wood this rectangular island is a premium organizing solution that provides extra storage and counter space in your kitchen. This unit features purposeful distressing for a slightly rustic and vintage design styling. Maximize your space with this multi- functional and good looking kitchen island. 40.5-inch H x 35.4-inch W x 27.6-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.