Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White and Natural 47" Kitchen Island With Storage

  • Mfr # 530196

  • Zoro # G722363169


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Outside Width
47.24 in
Outside Height
35.43 in
Color
White
Commercial Use
Yes
Overall Depth
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530196
Zoro #
G722363169
UPC #
-
Country of Origin
Colombia

Dimensions

Outside Width
47.24 in
Outside Height
35.43 in
Overall Depth
23.62 in

Details

Color
White
Commercial Use
Yes
Item
Kitchen Carts-Island
Assembly
Full Assembly Needed

Description

In a busy household, you need to be smart about how you organize your kitchen space. Fortunately, this white and natural 47-inch kitchen island with storage will help you provide extra counter space for food preparation, cooking, and serving. Made of a combination of durable manufactured wood this rectangular island is a premium organizing solution that provides extra storage and counter space in your kitchen. This unit features purposeful distressing for a slightly rustic and vintage design styling. Enhance the beauty and functionality of your kitchen space with this multi-purpose kitchen island. 35.43-inch h x 47.24-inch w x 23.62-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.