
White And Natural Heavy Duty Plastic And Solid Wood Dining Arm Chair
Mfr # 520283
Zoro # G622344107
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
32 in
Width (In.)
23 in
Application Type
Yes
Depth (In.)
19 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520283
Zoro #
G622344107
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
32 in
Width (In.)
23 in
Depth (In.)
19 in
Details
Application Type
Yes
Color
White
Assembly Required
Partial Assembly Needed
Item
Dining Chair
Description
Bring this comfortable white and natural plastic dining arm chair to your table to enjoy long lasting quality time with your family and friends. The solid back with a unique and modern retro curve gives this chair its unique style. the splayed solid wood legs create a nice visual contrast to the seat. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32-inch H x 23-inch W x 19-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.