
White and Natural Sixteen Piece Round Ceramic Service For Four Dinnerware Set
Mfr # 534548
Zoro # G422373727
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Overall Width
13.27 in
Overall Depth (In.)
14.61 in
Application Type
No
Overall Height
14.34 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534548
Zoro #
G422373727
UPC #
-
Country of Origin
China
Dimensions
Overall Width
13.27 in
Overall Depth (In.)
14.61 in
Overall Height
14.34 in
Details
Item
Dinnerware
Application Type
No
Assembly Required
No Assembly Needed
Description
Enhance your dining experience with our white and natural sixteen piece round ceramic service for four dinnerware set. This stylish and versatile set includes 4 dinner plates, 4 salad plates, 4 cereal bowls, and 4 mugs. Crafted from high-quality ceramic, this dinnerware set is both dishwasher and microwave safe, providing convenience for everyday use. The round main plate shape adds a touch of elegance to your table setting, while the stackable design allows for easy storage. With its neutral natural crackle glaze and white color combination, this dinnerware set effortlessly complements any kitchen decor. Elevate your meals with this durable and functional dinnerware set, perfect for entertaining family and friends. 14.34-inch H x 13.27-inch W x 14.61-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.