Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White and Oak 41" Kitchen Island With Storage

  • Mfr # 535023

  • Zoro # G922375016


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Application Type
Yes
Color
White
Width
40.5 in
Height
35.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535023
Zoro #
G922375016
UPC #
-
Country of Origin
Colombia

Dimensions

Width
40.5 in
Height
35.4 in
Depth
27.5 in

Details

Assembly Required
Full Assembly Needed
Application Type
Yes
Color
White
Item
Kitchen Carts-Island

Description

In a busy household, you need to be smart about how you organize your kitchen space. Fortunately, this white and oak 41-inch kitchen island with storage will help you provide extra counter space for food preparation, cooking, and serving. This durable manufactured wood rectangular island frees up a tremendous amount of space in your kitchen area, allowing you more flexibility as you prepare meals or serve guests. This unit features purposeful distressing for a slightly rustic and vintage design styling. Enhance the beauty and functionality of your kitchen space with this multi-purpose kitchen island. 35.4-inch H x 40.5-inch W x 27.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.