
White and Oak 59" Kitchen Island With Storage
Mfr # 535025
Zoro # G122358154
product price: $969.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
25.19 in
Color
White
Commercial Use
Yes
Outside Width
59 in
Assembly
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535025
Zoro #
G122358154
UPC #
-
Country of Origin
Colombia
Dimensions
Overall Depth
25.19 in
Outside Width
59 in
Outside Height
35.43 in
Details
Color
White
Commercial Use
Yes
Assembly
Full Assembly Needed
Item
Kitchen Carts-Island
Description
This white and oak 59-inch kitchen island with storage marks the beginning of a new era for kitchen decor. This durable manufactured wood rectangular island frees up a tremendous amount of space in your kitchen area, allowing you more flexibility as you prepare meals or serve guests. This unit features purposeful distressing for a slightly rustic and vintage design styling. Enhance the beauty and functionality of your kitchen space with this multi-purpose kitchen island. 35.43-inch H x 59-inch W x 25.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.