Zoro Homepage

White and Red Adjustable Height Swivel Rolling Office Chair

  • Mfr # 568073

  • Zoro # G422375172


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
15 in
Color
White Red
Application Type
No
Assembly Required
Partial Assembly Needed
Overall Width
23.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568073
Zoro #
G422375172
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
15 in
Overall Width
23.2 in
Overall Height
34.8 in

Details

Color
White Red
Application Type
No
Assembly Required
Partial Assembly Needed
Item
Office Chair
Material
Velet

Description

Far from just a perch when studying or working, this stylish white and red adjustable height swivel rolling office chair brings style and function to your workspace. Features a heavy-duty steel frame to provide you with years of durable use. Cultivate a healthier posture with this chair that lets you instantly fine-tune the height of your seat according to the height of your table, so you can minimize slouching and posture-related ailments such as neck/shoulder strains and backaches. Furnish you office or home office in comfort and style with this high quality office chair. 34.80-inch h x 23.20-inch w x 15.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.