Zoro Homepage

White and Silver Adjustable Height Swivel Rolling Conference Office Chair

  • Mfr # 556764

  • Zoro # G222366516


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Color
White Silver
Assembly Required
Full Assembly Needed
Overall Width
26 in
Material
Plywood, Chromed Steel
Overall Height
38.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556764
Zoro #
G222366516
UPC #
-
Country of Origin
China

Dimensions

Overall Width
26 in
Overall Height
38.2 in
Overall Depth
28 in

Details

Color
White Silver
Assembly Required
Full Assembly Needed
Material
Plywood, Chromed Steel
Item
Office Chair
Application Type
Yes

Description

Far from just a perch when studying or working, this stylish white and silver adjustable height swivel rolling conference office chair brings style and function to your workspace. The high quality steel frame and construction adds durability, strength and support to the design. Features a durable channel tufted and cushioned faux leather back and seat for those who are looking for a softer, but still stylish and durable seating option. The tufted stitching and design gives a nod to mid-century style, instantly elevating your workspace. Furnish your office or home office in comfort and style with this high quality office chair. 38.20-inch h x 26.00-inch w x 28.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.