Zoro Homepage

White and Silver Adjustable Height Swivel Rolling Office Chair

  • Mfr # 572166

  • Zoro # G522372958


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Color
White Silver
Assembly Required
Full Assembly Needed
Overall Height
40.6 in
Overall Width
26 in
Material
Electroplated Steel, Aluminum Alloy, Chromed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572166
Zoro #
G522372958
UPC #
-
Country of Origin
China

Dimensions

Overall Height
40.6 in
Overall Width
26 in
Overall Depth
24 in

Details

Color
White Silver
Assembly Required
Full Assembly Needed
Material
Electroplated Steel, Aluminum Alloy, Chromed Steel
Application Type
Yes
Item
Office Chair

Description

Far from just a perch when studying or working, this stylish white and silver adjustable height swivel rolling office chair brings style and function to your workspace. Features a heavy-duty steel frame to provide you with years of durable use. Comfortable and stylish, the design with low back features a modern aesthetic changes the dynamic of the room for the better. The tufted stitching design combines old world craftsmanship with modern style. The seat is height adjustable, so you can customize it how you like. Furnish you office or home office in comfort and style with this high quality office chair. 40.60-inch h x 26.00-inch w x 24.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.