
White And Silver and White Faux Crystal Bling Wood And Upholstery Lighted Queen Bed Frame (Discontinued)
- Mfr # 564761
- Zoro # G022374254
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564761
Zoro #
G022374254
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Height
59.1 in
Overall Length
66.9 in
Overall Width
84.4 in
Details
Commercial Use
No
Item
Standard Bed
Color
White
Material
Wood
Assembly Required
Full Assembly Needed
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this white and silver faux crystal bling wood upholstered queen bed frame. Partially upholstered in a white, rugged 100% polyester, this bed brings a unique and designer perspective to your space. For hidden storage and convenience, this great bed includes 1 drawer to stow your clothing and necessities. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed is the perfect way to make your bedroom comfortable and inviting. 59.1-inch h x 84.4-inch w x 66.9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.