White And Silver Candle Style Six Light Metal and Beads Dimmable Chandelier

  • Mfr # 611354

  • Zoro # G222373811


product price: $1,355.99
/ea
Free Shipping & Returns

Key Features

Height
96.85 in
Length
37.8 in
Color
White Silver
Assembly Required
No Assembly Needed
Width
33.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611354
Zoro #
G222373811
UPC #
-
Country of Origin
China

Dimensions

Height
96.85 in
Length
37.8 in
Width
33.27 in

Details

Color
White Silver
Assembly Required
No Assembly Needed
Commercial Use
No
Item
Chandelier

Description

This beautiful white and silver candle style six light metal and beads dimmable chandelier will brighten up and change the look of your room. A white and silver finish, gives this light a classic and neutral tone to blend into many decor styles. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 96.85-inch h x 33.27-inch w x 37.8-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.