
White and Silver Faux Leather Adjustable Height Swivel Rolling Office Chair
Mfr # 554025
Zoro # G022810387
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Set
No
Frame Finish
Chrome
Height
29.3 in
Weight Capacity
250 lb
Seat Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554025
Zoro #
G022810387
UPC #
-
Country of Origin
China
Dimensions
Height
29.3 in
Seat Width
22 in
Size
Standard
Seat Depth
22 in
Adjustable Chair Back Height
No
Details
Set
No
Frame Finish
Chrome
Weight Capacity
250 lb
Seat Color
White
Back Angle Adjustment
No
Back Upholstery Material
Faux Leather
Features
Upholstered Seat, Seat Height Adjustment, No Distressing, No Natural Variation
Headrest Included
No
Frame Color
Silver
Seat Material
Steel
Item
Task Chair
Arms Included
No
Solid Wood Construction
No
Back Color
White
Description
This white and silver adjustable height swivel rolling office chair is a top performer when it comes to style and support. This chair features a steel frame to provide sturdiness when the chair is in use. Features a durable faux leather back for those who are looking for a softer, but still stylish and durable seating option. The seat is height adjustable, so you can customize it how you like. Furnish you office or home office in comfort and style with this high quality office chair. 29.3-inch h x 22-inch w x 22-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.