
White and Silver Faux Leather Adjustable Height Swivel Rolling Office Chair
Mfr # 554046
Zoro # G222810392
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Armrest Type
Fixed
Weight Capacity
250 lb
Features
Upholstered Seat, Seat Height Adjustment, No Distressing, No Natural Variation
Frame Color
Silver
Includes
Arms
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554046
Zoro #
G222810392
UPC #
-
Country of Origin
China
Dimensions
Adjustable Chair Back Height
No
Seat Width
25 in
Seat Depth
21 in
Size
Standard
Height
26 in
Details
Armrest Type
Fixed
Weight Capacity
250 lb
Features
Upholstered Seat, Seat Height Adjustment, No Distressing, No Natural Variation
Frame Color
Silver
Includes
Arms
Seat Color
White
Item
Task Chair
Solid Wood Construction
No
Set
No
Headrest Included
No
Seat Material
Steel
Back Upholstery Material
Faux Leather
Frame Finish
Chrome
Back Angle Adjustment
No
Back Color
White
Description
This white and silver adjustable height swivel rolling office chair is a top performer when it comes to style and support. The high quality steel frame and construction and add durability, strength and support to the design. Comfortable and stylish, the unique circular donut shape is upholstered with durable faux leather to change up the the dynamic of your room for the better. Cultivate a healthier posture this chair that lets you instantly fine-tune the height of your seat according to the height of your table, so you can minimize slouching and posture-related ailments such as neck/shoulder strains and backaches. 26-inch h x 25-inch w x 21-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.