
White Carved Floral Distressed Solid Wood King Bed Frame
Mfr # 521081
Zoro # G422357048
product price: $4,113.99
/eaKey Features
Overall Width
81 in
Assembly Required
Full Assembly Needed
Color
White
Overall Length
89 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521081
Zoro #
G422357048
UPC #
-
Country of Origin
India
Dimensions
Overall Width
81 in
Overall Length
89 in
Overall Height
69 in
Details
Assembly Required
Full Assembly Needed
Item
Standard Bed
Color
White
Commercial Use
No
Material
Wood
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this white carved floral distressed solid wood king bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 69-inch h x 81-inch w x 89-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.