
White Carved Floral Distressed Solid Wood Queen Bed Frame
Mfr # 521077
Zoro # G022365931
product price: $3,853.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Assembly Required
No Assembly Needed
Overall Height
70 in
Overall Width
67 in
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521077
Zoro #
G022365931
UPC #
-
Country of Origin
India
Dimensions
Overall Height
70 in
Overall Width
67 in
Overall Length
89 in
Details
Item
Standard Bed
Commercial Use
No
Assembly Required
No Assembly Needed
Material
Solid Wood
Color
White
Description
Drift off to a great night's sleep with the luxuriously stylish white carved floral distressed solid wood queen bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 70-inch h x 67-inch w x 89-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.