Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Carved Geometric Distressed Solid Wood King Bed Frame

  • Mfr # 571384

  • Zoro # G622361524


product price: $2,226.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Overall Height
57 in
Overall Length
89.5 in
Assembly Required
Partial Assembly Needed
Overall Width
85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571384
Zoro #
G622361524
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height
57 in
Overall Length
89.5 in
Overall Width
85 in

Details

Commercial Use
No
Assembly Required
Partial Assembly Needed
Color
White
Material
Wood
Item
Standard Bed

Description

The white carved geometric distressed solid wood king bed frame is the ultimate combination of comfort and style. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 57-inch h x 85-inch w x 89.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.