
White Carved Geometric Distressed Solid Wood Queen Bed Frame
Mfr # 571383
Zoro # G622342899
product price: $2,004.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Overall Width
69 in
Assembly Required
Partial Assembly Needed
Material
Wood
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571383
Zoro #
G622342899
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Width
69 in
Overall Length
89.5 in
Overall Height
57 in
Details
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Standard Bed
Material
Wood
Color
White
Description
Update and anchor your room in style with the fabulous white carved geometric distressed solid wood queen bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 57-inch h x 69-inch w x 89.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.