Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Carved Geometric Solid Wood California King Bed Frame

  • Mfr # 524807

  • Zoro # G522365004


product price: $1,560.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Overall Width
90.5 in
Assembly Required
Full Assembly Needed
Overall Height
52 in
Overall Length
76.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524807
Zoro #
G522365004
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Width
90.5 in
Overall Height
52 in
Overall Length
76.5 in

Details

Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Standard Bed
Material
Wood
Color
White

Description

The white carved geometric solid wood California king bed frame is the ultimate combination of comfort and style. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. California king size is ideal for taller individuals, especially those over 6 feet. This bed is the perfect way to make your bedroom comfortable and inviting. 52-inch h x 90.5-inch w x 76.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.