Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Carved Geometric Solid Wood Queen Bed Frame

  • Mfr # 524806

  • Zoro # G422373963


product price: $1,471.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Wood
Assembly Required
Full Assembly Needed
Commercial Use
No
Color
White
Overall Width
86.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524806
Zoro #
G422373963
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Width
86.5 in
Overall Length
64.5 in
Overall Height
52 in

Details

Material
Wood
Assembly Required
Full Assembly Needed
Commercial Use
No
Color
White
Item
Standard Bed

Description

Drift off to a great night's sleep with the luxuriously stylish white carved geometric solid wood queen bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 52-inch h x 86.5-inch w x 64.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.