Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Cylinder Iron Ceiling Light With Clear Shades

  • Mfr # 651632

  • Zoro # G722374226


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
6.75 in
Assembly Required
Full Assembly Needed
Height
55 in
Width
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651632
Zoro #
G722374226
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6.75 in
Height
55 in
Width
6.75 in

Details

Color
White
Assembly Required
Full Assembly Needed
Item
Pendants-Hanging Light
Application Type
Yes

Description

Brighten up your space with this gorgeous white cylinder iron ceiling light with clear shades. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 55.00-inch h x 6.75-inch w x 6.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.