Zoro Homepage

White Cylinder Iron Ceiling Light With Clear Shades

  • Mfr # 651681

  • Zoro # G522372705


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Width
6.75 in
Application Type
Yes
Overall Length
6.75 in
Color
White
Height
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651681
Zoro #
G522372705
UPC #
-
Country of Origin
China

Dimensions

Width
6.75 in
Overall Length
6.75 in
Height
55 in

Details

Application Type
Yes
Item
Pendants-Hanging Light
Color
White
Assembly Required
Full Assembly Needed

Description

Shed a new light on your space with this illuminating white cylinder iron ceiling light with clear shades. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 55.00-inch h x 6.75-inch w x 6.75-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.