Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Faux Crystal Bling Lighted Queen Bed Frame

  • Mfr # 564728

  • Zoro # G722358639


product price: $1,125.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Commercial Use
No
Overall Height
55.83 in
Overall Width
83.98 in
Overall Length
63.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564728
Zoro #
G722358639
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height
55.83 in
Overall Width
83.98 in
Overall Length
63.39 in

Details

Assembly Required
Full Assembly Needed
Commercial Use
No
Material
Wood
Color
White
Item
Standard Bed

Description

Create a haven for relaxation and sweet dreams with this fabulous white faux crystal bling wood queen bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. Built to last, this piece includes glam faux crushed crystal accents on both the headboard and footboard, and LED lighting around the headboard. This bed is the perfect way to make your bedroom comfortable and inviting. 55.83-inch h x 83.98-inch w x 63.39-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.