White Folding Luggage Rack With Navy Blue Straps
- Mfr # 489578
- Zoro # G623440259
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Length
20 in
Material
Solid Wood
Depth
13 in
Width
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489578
- Zoro #
- G623440259
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 20 in
- Depth
- 13 in
- Width
- 23 in
Details
- Material
- Solid Wood
- Item
- Luggage Racks
Description
This white wood, contour leg luggage rack with 3 navy nylon straps is a perfect blend of style and functionality for your bedroom. Hand-crafted from solid wood, this luggage rack embodies durability and adds a fine hotel vibe to your space. The rack is foldable, ensuring easy storage and portability when not in use. With three sturdy navy nylon straps, it securely holds your luggage, keeping your belongings organized and within reach. Enhance the charm of your guest room with this convenient and aesthetically pleasing high quality rack. 20.00-inch h x 23.00-inch w x 13.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.