
White Full XL Over Queen Contemporary Metal Bunk Bed
Mfr # 590296
Zoro # G222350843
product price: $816.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Overall Height
63 in
Color
White
Overall Length
62 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
590296
Zoro #
G222350843
UPC #
-
Country of Origin
China
Dimensions
Overall Height
63 in
Overall Length
62 in
Overall Width
81 in
Details
Assembly Required
Partial Assembly Needed
Color
White
Commercial Use
No
Item
Bunk Bed
Material
Iron
Description
Charming and practical, the white full xl over queen contemporary metal bunk bed is an excellent solution for maximizing space and storing items. Painted in white, it will add a timeless spark to your home. This beautiful full xl over queen size bunk bed is the perfect choice for children's bedrooms. The upper bunk is surrounded by safe guard railings while the bottom bunk displays a headboard and footboard. The integrated structure delivers a high level of stability with a full on stylish appearance. Owing it's stylish look with clean lines the design promotes comfort and a dash of elegance which invariably enhances the look of any bedroom. 63-inch h x 81-inch w x 62-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.