
White Full XL Over Queen Contemporary Metal Bunk Bed With Trundle (Discontinued)
- Mfr # 590298
- Zoro # G922365246
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
590298
Zoro #
G922365246
UPC #
-
Country of Origin
China
Dimensions
Overall Height
63 in
Overall Length
62 in
Overall Width
81 in
Details
Commercial Use
No
Color
White
Material
Iron
Item
Bunk Bed
Assembly Required
Partial Assembly Needed
Description
Charming and practical, the white full xl over queen contemporary metal bunk bed with trundle is an excellent solution for maximizing space and storing items. With the white finish it blend in to any home decor style seamlessly. This beautiful full xl over queen size bunk bed is the perfect choice for children's bedrooms. Guardrails surround the bunk that ensures your child sleeps safely at night. Highly efficient in design, this compact but spacious bed is super practical, convenient and a sight for sore eyes. Make your kids love you more by adding this fun and popular bunk bed to their cute bedroom. 63-inch h x 81-inch w x 62-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.