
White Hemp Ceiling Light With White Shades
Mfr # 651639
Zoro # G522340896
product price: $98.65
/ea
Free Shipping & Returns
Key Features
Overall Length
11.38 in
Height
70 in
Width
11.38 in
Application Type
Yes
Color
Light White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651639
Zoro #
G522340896
UPC #
-
Country of Origin
China
Dimensions
Overall Length
11.38 in
Height
70 in
Width
11.38 in
Details
Item
Pendants-Hanging Light
Application Type
Yes
Color
Light White
Assembly Required
Partial Assembly Needed
Description
This beautiful white hemp ceiling light with white shades will brighten up and change the look of your room. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 70.00-inch h x 11.38-inch w x 11.38-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.