
White Italian Leather Modular L Shaped Five Piece Corner Sectional
Mfr # 534876
Zoro # G822375512
product price: $8,329.99
/eaKey Features
Depth (in)
48 in
Height (in)
39 in
Width (in)
72 in
Assembly Required
Partial Assembly Needed
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534876
Zoro #
G822375512
UPC #
-
Country of Origin
China
Dimensions
Depth (in)
48 in
Height (in)
39 in
Width (in)
72 in
Details
Assembly Required
Partial Assembly Needed
Commercial Use
No
Color
White
Item
Sectional
Description
Take your relaxation to the next level with this super soft and comfortable white italian leather modular l shaped five piece corner sectional. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Flared_arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Add versatility to your room as this sectional opens up into a n/a sleeper bed. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39-inch h x 72-inch w x 48-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.