Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Italian Leather Modular L Shaped Seven Piece Corner Sectional With Console

  • Mfr # 534879

  • Zoro # G922355216


product price: $10,562.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembly Required
Partial Assembly Needed
Height (in)
39 in
Commercial Use
No
Color
White
Width (in)
138 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534879
Zoro #
G922355216
UPC #
-
Country of Origin
China

Dimensions

Height (in)
39 in
Width (in)
138 in
Depth (in)
123 in

Details

Item
Sectional
Assembly Required
Partial Assembly Needed
Commercial Use
No
Color
White

Description

Superior construction from fabulously soft and high-grade leather gives this white italian leather modular l shaped seven piece corner sectional with console a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Flared_arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Add versatility to your room as this sectional opens up into a n/a sleeper bed. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39-inch h x 138-inch w x 123-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.