Zoro Homepage

White Italian Leather Modular L Shaped Six Piece Corner Sectional With Console

  • Mfr # 534877

  • Zoro # G722373892


product price: $9,256.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
White
Assembly Required
Partial Assembly Needed
Commercial Use
No
Width (in)
110 in
Height (in)
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534877
Zoro #
G722373892
UPC #
-
Country of Origin
China

Dimensions

Width (in)
110 in
Height (in)
39 in
Depth (in)
123 in

Details

Color
White
Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Sectional

Description

Take your relaxation to the next level with this super soft and comfortable white italian leather modular l shaped six piece corner sectional with console. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Flared_arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Add sleeping options to your space as this fabulous sectional opens to a n/a sleeper. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39-inch h x 110-inch w x 123-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.