Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Italian Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console

  • Mfr # 634680

  • Zoro # G522358815


product price: $13,449.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Height (in)
39 in
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Width (in)
146 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634680
Zoro #
G522358815
UPC #
-
Country of Origin
China

Dimensions

Height (in)
39 in
Width (in)
146 in
Depth (in)
109.5 in

Details

Color
White
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Item
Sectional

Description

The white Italian leather power reclining u shaped eight piece corner sectional with console is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest. Complete with four power - push button recliners that allow you to truly rest, lounge and even sleep comfortably. Black metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 146.00-inch w x 109.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.