Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Italian Leather Power Reclining U Shaped Seven Piece Corner Sectional With Console
- Mfr # 366362
- Zoro # G423438449
product price:Â
$
12,385.99
/ea
Key Features
Length
220.2 in
Width
241 in
Hand Crafted
No
Style
Modern
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366362
- Zoro #
- G423438449
- UPC #
- -
- Country of Origin
- China
- Hand Crafted
- No
- Style
- Modern
- Finish
- Unfinished
- Capacity
- 6
- Sectional Type
- Corner Sectional
- Sectional Orientation
- Symmetrical
- Shape
- U Shaped
- Item
- Sectionals
- Sectional Design
- Reclining
- Number of Pieces
- 7
- Recline
- Yes
- Upholstery Material
- Italian Leather
- Upholstery Color
- White
- Color
- Silver
- Assembly Required
- Full Assembly Needed
- Reclining Type
- Power - Push Button
- Material
- Steel
Dimensions
- Length
- 220.2 in
- Width
- 241 in
- Depth
- 280 in
Description
Take your relaxation to the next level with this super soft and comfortable white italian leather power reclining u shaped seven piece corner sectional with console. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 220.2-inch H x 241-inch W x 280-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.