
White Italian Leather Power Reclining U Shaped Ten Piece Corner Sectional With Console
Mfr # 634688
Zoro # G322361107
product price: $14,762.99
/eaKey Features
Depth (in)
109.5 in
Width (in)
172 in
Commercial Use
Yes
Height (in)
39 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634688
Zoro #
G322361107
UPC #
-
Country of Origin
China
Dimensions
Depth (in)
109.5 in
Width (in)
172 in
Height (in)
39 in
Details
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Color
White
Item
Sectional
Description
The white Italian leather power reclining u shaped ten piece corner sectional with console is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes four push button power recliners that turn it into a comfy lounge for sleeping or resting. Black metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 172.00-inch w x 109.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.