Zoro Homepage

White Italian Leather Power Reclining U Shaped Twelve Piece Sectional With Console

  • Mfr # 634656

  • Zoro # G022370201


product price: $16,076.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width (in)
172 in
Height (in)
39 in
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Depth (in)
122.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634656
Zoro #
G022370201
UPC #
-
Country of Origin
China

Dimensions

Width (in)
172 in
Height (in)
39 in
Depth (in)
122.5 in

Details

Item
Sectional
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Color
White

Description

An interior designer's dream, this buttery soft high-grade leather white Italian leather power reclining u shaped twelve piece sectional with console will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. This sectional includes four power recliners and lots convenient amenities. Square arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power push button recline that turns it into a comfy lounge for sleeping or resting. Black metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 172.00-inch w x 122.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.