Shop HOMEROOTS
See all product information
Create Account
White King Cotton Blend 1000 Thread Count Washable Duvet Cover Set
- Mfr # 528182
- Zoro # G923439656
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Size
King
Color
White
Oversized
No
Width
14.75 in
Set
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 528182
- Zoro #
- G923439656
- UPC #
- -
- Country of Origin
- India
- Color
- White
- Set
- Yes
- Style
- Modern
- Commercial Use
- Yes
- Thread Count
- 1000
- Asthma and Allergy Friendly Certified
- No
- Fill Warmth
- All Season
- Cover Material
- Cotton Blend
- Comforter Type
- Duvet Cover
- Duvet Closure Type
- Tie
- Item
- Down Comforters and Duvets
- Construction
- Channel Stitch
- Material
- Egyptian Cotton
- Commercial Laundry Use
- Yes
- Includes
- 3
Dimensions
- Size
- King
- Oversized
- No
- Width
- 14.75 in
- Depth
- 4 in
- Length
- 10.75 in
Description
Similar to a pillowcase, this white king cotton blend 1000 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from cotton blend, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds! It was expertly designed to stay warm in the winter but cool in the summer. King sizing is perfect for the primary bedroom. This duvet cover is perfect for relaxation. Throw on your slippers and climb into bed for a restful night's sleep, lazy days and movie nights at home. Style, durability, and comfort combine so you can rest easy knowing that you're covered duvet cover. 10.75in H x 14.75in W x 4in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.