Zoro Homepage

White King Cotton Blend 300 Thread Count Washable Duvet Cover Set

  • Mfr # 528522

  • Zoro # G422373406


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Material
Modal
Assembly Required
No Assembly Needed
Height
15 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528522
Zoro #
G422373406
UPC #
-
Country of Origin
China

Dimensions

Height
15 in
Width
10 in
Depth
2 in

Details

Application Type
Yes
Item
Down Comforters and Duvet
Material
Modal
Assembly Required
No Assembly Needed

Description

Similar to a pillowcase, this white king cotton blend 300 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from cotton blend, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds. It was expertly designed to stay warm in the winter but cool in the summer. King sizing is perfect for the primary bedroom. This duvet cover is perfect for relaxation. Throw on your slippers and climb into bed for a restful night’s sleep, lazy days and movie nights at home. Dress your bed in style with this duvet cover. 15-inch H x 10-inch W x 2-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.